DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 160 ES-2RS

  • ERIKS:12980374
Image 1
Image 2
Image 1
Image 2
Save to list

€1,001.87/ pieceexcl. VAT

€1,212.26incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..ES-2RS
Inner Diameter
160 mm
Outer Diameter
230 mm
Width
105 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
8 °
B
105 mm
C
80 mm
d
160 mm
D
230 mm
d1
170 mm
dk
200 mm