DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 15 ES-2RS

  • ERIKS:12980365
Image 1
Image 2
Image 1
Image 2
Save to list

€6.72/ pieceexcl. VAT

€8.13incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..ES-2RS
Inner Diameter
15 mm
Outer Diameter
26 mm
Width
12 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
8 °
B
12 mm
C
9 mm
d
15 mm
D
26 mm
d1
18 mm
dk
22 mm