




€355.09/ pieceexcl. VAT
€429.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..LO |
Inner Diameter | 110 mm |
Outer Diameter | 160 mm |
Width | 110 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 4 ° |
B | 110 mm |
C | 55 mm |
d | 110 mm |
D | 160 mm |
d1 | 124 mm |
dk | 140 mm |