DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 100 LO

  • ERIKS:12980334
Image 1
Image 2
Image 1
Image 2
Save to list

€355.09/ pieceexcl. VAT

€429.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..LO
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
100 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
4 °
B
100 mm
C
55 mm
d
100 mm
D
150 mm
d1
113 mm
dk
130 mm