




€171.80/ pieceexcl. VAT
€207.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..E(S) |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 70 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 7 ° |
B | 70 mm |
C | 55 mm |
d | 100 mm |
D | 150 mm |
d1 | 109 mm |
dk | 130 mm |