




€5.27/ pieceexcl. VAT
€6.38incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..E(S) |
Inner Diameter | 6 mm |
Outer Diameter | 14 mm |
Width | 6 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 13 ° |
B | 6 mm |
C | 4 mm |
d | 6 mm |
D | 14 mm |
d1 | 8 mm |
dk | 10 mm |