




€66.39/ pieceexcl. VAT
€80.33incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PB |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 37 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 37 mm |
C | 25 mm |
d | 30 mm |
D | 55 mm |
d1 | 34.8 mm |
dk | 50.8 mm |