




€20.03/ pieceexcl. VAT
€24.24incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PB |
Inner Diameter | 18 mm |
Outer Diameter | 35 mm |
Width | 23 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 23 mm |
C | 16.5 mm |
d | 18 mm |
D | 35 mm |
d1 | 21.8 mm |
dk | 31.75 mm |