




€13.24/ pieceexcl. VAT
€16.02incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PB |
Inner Diameter | 14 mm |
Outer Diameter | 28 mm |
Width | 19 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 19 mm |
C | 13.5 mm |
d | 14 mm |
D | 28 mm |
d1 | 16.8 mm |
dk | 25.4 mm |