




€7.21/ pieceexcl. VAT
€8.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PB |
Inner Diameter | 5 mm |
Outer Diameter | 13 mm |
Width | 8 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 13 ° |
B | 8 mm |
C | 6 mm |
d | 5 mm |
D | 13 mm |
d1 | 7.7 mm |
dk | 11.112 mm |