DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DGE 80 UK-2RS

  • ERIKS:12980501
Image 1
Image 2
Image 1
Image 2
Save to list

€186.28/ pieceexcl. VAT

€225.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..UK-2RS
Inner Diameter
80 mm
Outer Diameter
120 mm
Width
55 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
6 °
B
55 mm
C
45 mm
d
80 mm
D
120 mm
d1
88 mm
dk
105 mm