DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DGE 70 FW-2RS

  • ERIKS:12980485
Image 1
Image 2
Image 1
Image 2
Save to list

€236.80/ pieceexcl. VAT

€286.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..FW-2RS
Inner Diameter
70 mm
Outer Diameter
120 mm
Width
70 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
16 °
B
70 mm
C
45 mm
d
70 mm
D
120 mm
d1
78.3 mm
dk
105 mm