




€43.10/ pieceexcl. VAT
€52.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..UK-2RS |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 32 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 7 ° |
B | 32 mm |
C | 25 mm |
d | 45 mm |
D | 68 mm |
d1 | 50 mm |
dk | 60 mm |