DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DGE 30 FW-2RS

  • ERIKS:12980421
Image 1
Image 2
Image 1
Image 2
Save to list

€40.96/ pieceexcl. VAT

€49.56incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..FW-2RS
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
32 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
17 °
B
32 mm
C
20 mm
d
30 mm
D
55 mm
d1
34.4 mm
dk
47 mm