




€43.38/ pieceexcl. VAT
€52.49incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..FW |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 32 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 17 ° |
B | 32 mm |
C | 20 mm |
d | 30 mm |
D | 55 mm |
d1 | 34 mm |
dk | 47 mm |