DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DGE 25 FW-2RS

  • ERIKS:12980407
Image 1
Image 2
Image 1
Image 2
Save to list

€35.97/ pieceexcl. VAT

€43.52incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..FW-2RS
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
28 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
17 °
B
28 mm
C
18 mm
d
25 mm
D
47 mm
d1
28.5 mm
dk
40.7 mm