




€15.25/ pieceexcl. VAT
€18.45incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..UK |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 9 ° |
B | 16 mm |
C | 12 mm |
d | 20 mm |
D | 35 mm |
d1 | 24 mm |
dk | 29 mm |