




€25.71/ pieceexcl. VAT
€31.11incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..FW |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 25 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 17 ° |
B | 25 mm |
C | 16 mm |
d | 20 mm |
D | 42 mm |
d1 | 24 mm |
dk | 35.5 mm |