DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DGE 17 UK

  • ERIKS:12980383
Image 1
Image 2
Image 1
Image 2
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..UK
Inner Diameter
17 mm
Outer Diameter
30 mm
Width
14 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
10 °
B
14 mm
C
10 mm
d
17 mm
D
30 mm
d1
20 mm
dk
25 mm