




€14.48/ pieceexcl. VAT
€17.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..FW |
Inner Diameter | 15 mm |
Outer Diameter | 30 mm |
Width | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 16 ° |
B | 16 mm |
C | 10 mm |
d | 15 mm |
D | 30 mm |
d1 | 19 mm |
dk | 25 mm |