




€644.01/ pieceexcl. VAT
€779.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..UK-2RS |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 85 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 6 ° |
B | 85 mm |
C | 70 mm |
d | 120 mm |
D | 180 mm |
d1 | 135 mm |
dk | 160 mm |