




€1,362.79/ pieceexcl. VAT
€1,648.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..FW-2RS |
Inner Diameter | 120 mm |
Outer Diameter | 210 mm |
Width | 115 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 16 ° |
B | 115 mm |
C | 70 mm |
d | 120 mm |
D | 210 mm |
d1 | 138.5 mm |
dk | 180 mm |