DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DGE 12 FW

  • ERIKS:12980348
Image 1
Image 2
Image 1
Image 2
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..FW
Inner Diameter
12 mm
Outer Diameter
26 mm
Width
15 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
18 °
B
15 mm
C
9 mm
d
12 mm
D
26 mm
d1
16 mm
dk
22 mm