DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DGE 110 UK-2RS

  • ERIKS:12980346
Image 1
Image 2
Image 1
Image 2
Save to list

€500.62/ pieceexcl. VAT

€605.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..UK-2RS
Inner Diameter
110 mm
Outer Diameter
160 mm
Width
70 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
6 °
B
70 mm
C
55 mm
d
110 mm
D
160 mm
d1
121 mm
dk
140 mm