




€572.83/ pieceexcl. VAT
€693.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..FW-2RS |
Inner Diameter | 100 mm |
Outer Diameter | 160 mm |
Width | 85 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 14 ° |
B | 85 mm |
C | 55 mm |
d | 100 mm |
D | 160 mm |
d1 | 111.2 mm |
dk | 140 mm |