DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DGE 06 FW

  • ERIKS:12980320
Image 1
Image 2
Image 1
Image 2
Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..FW
Inner Diameter
6 mm
Outer Diameter
16 mm
Width
9 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
21 °
B
9 mm
C
5 mm
d
6 mm
D
16 mm
d1
9 mm
dk
13 mm