DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DG 25 PW

  • ERIKS:12980273
Image 1
Image 2
Image 1
Image 2
Save to list

€46.57/ pieceexcl. VAT

€56.35incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DG..PW
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
31 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
15 °
B
31 mm
C
22 mm
d
25 mm
D
47 mm
d1
29.5 mm
dk
42.86 mm