




€28.27/ pieceexcl. VAT
€34.21incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PW |
Inner Diameter | 20 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 15 ° |
B | 25 mm |
C | 18 mm |
d | 20 mm |
D | 40 mm |
d1 | 24.3 mm |
dk | 34925 mm |