DURBAL

DURBAL Radial spherical plain bearing Maintenance-free Steel/PTFE DG 12 PW

  • ERIKS:12980261
Image 1
Image 2
Image 1
Image 2
Save to list

€11.85/ pieceexcl. VAT

€14.34incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DG..PW
Inner Diameter
12 mm
Outer Diameter
26 mm
Width
16 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
13 °
B
16 mm
C
12 mm
d
12 mm
D
26 mm
d1
15.4 mm
dk
22.225 mm