




€10.05/ pieceexcl. VAT
€12.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PW |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 14 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 13 ° |
B | 14 mm |
C | 10.5 mm |
d | 10 mm |
D | 22 mm |
d1 | 12.9 mm |
dk | 19.05 mm |