




€7.62/ pieceexcl. VAT
€9.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PW |
Inner Diameter | 6 mm |
Outer Diameter | 16 mm |
Width | 9 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 13 ° |
B | 9 mm |
C | 6.75 mm |
d | 6 mm |
D | 16 mm |
d1 | 8.9 mm |
dk | 12.7 mm |