




€70.35/ pieceexcl. VAT
€85.12incl. VAT
18 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Shape | Wall mount, three-way |
Material | ABS AIRLINE-XTRA® |
Nominal inner diameter | 3/4" |
Nominal inner diameter 2 | 1/2" |
Connection | Internal thread (BSPT) |
Pressure rating | PN12.5 |
Material connection 2 | Brass |