DURAPIPE

DURAPIPE Wall bracket circular ABS 16x3/8"

  • ERIKS:10046595
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Shape
Wall mount
Material
ABS
External tube diameter of connection
16 mm
Nominal inner diameter 2
3/8"
Connection
Glued sleeve
Connection 2
Internal thread (BSPP)
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C