DURAPIPE

DURAPIPE Threaded socket ABS 11.153.341 PN10 50/40x1.1/2

  • ERIKS:10047203
Image 1
Image 2
Image 1
Image 2
Save to list

€21.00/ pieceexcl. VAT

€25.41incl. VAT

76 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
153
Shape
Transition piece female
Material
ABS
Inner diameter, connection
40 mm
External tube diameter of connection
50 mm
Nominal inner diameter 2
1.1/2"
Connection
Glue end/glue socket
Connection 2
Internal thread (BSPT)
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C