DURAPIPE

DURAPIPE Threaded socket ABS 11.153.339 PN10 40/32x1.1/4

  • ERIKS:10047202
Image 1
Image 2
Image 1
Image 2
Save to list

€12.04/ pieceexcl. VAT

€14.57incl. VAT

77 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
153
Shape
Transition piece female
Material
ABS
Inner diameter, connection
32 mm
External tube diameter of connection
40 mm
Nominal inner diameter 2
1.1/4"
Connection
Glue end/glue socket
Connection 2
Internal thread (BSPT)
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C