




€4.55/ pieceexcl. VAT
€5.51incl. VAT
164 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 153 |
Shape | Transition piece female |
Material | ABS |
Inner diameter, connection | 16 mm |
External tube diameter of connection | 16 mm |
Nominal inner diameter 2 | 3/8" |
Inner diameter, connection 2 | 12 mm |
Connection | Glue end/glue socket |
Connection 2 | Internal thread (BSPT) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |