




€7.91/ pieceexcl. VAT
€9.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 01.113 |
Shape | Reducing ring |
Material | ABS |
Nominal inner diameter | 1" |
Nominal inner diameter 2 | 3/4" |
Connection | External thread (BSPP) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |