DURAPIPE

DURAPIPE Thread.red.bush ABS 01.113.121 1/2"x3/8"

  • ERIKS:10042065
Image 1
Image 2
Image 1
Image 2
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
01.113
Shape
Reducing ring
Material
ABS
Nominal inner diameter
1/2"
Nominal inner diameter 2
3/8"
Connection
External thread (BSPP)
Connection 2
Internal thread (BSPP)
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C