DURAPIPE

DURAPIPE T-piece reducer 90° Series: 124 ABS PN10 Glued sleeve 75mmx63mm

  • ERIKS:11045387
Image 1
Image 2
Image 1
Image 2
Save to list

€55.58/ pieceexcl. VAT

€67.25incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
124
Shape
T-piece reducer
Material
ABS
External tube diameter of connection
75 mm
External tube diameter of connection 2
63 mm
Connection
Glued sleeve
Pressure rating
PN10
Angle of bow
90 °
Material connection 2
ABS
Material connection 3
ABS
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
70 °C