DURAPIPE

DURAPIPE T-piece 90° Series: 122 ABS PN10 Glued sleeve 75mm

  • ERIKS:10046410
Image 1
Image 2
Image 1
Image 2
Save to list

€39.06/ pieceexcl. VAT

€47.26incl. VAT

43 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
122
Shape
T-piece
Material
ABS
External tube diameter of connection
75 mm
Connection
Glued sleeve
Pressure rating
PN10
Angle of bow
90 °
Material connection 2
ABS
Material connection 3
ABS
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
70 °C