DURAPIPE

DURAPIPE Socket ABS 11.100.312 75

  • ERIKS:10045750
Image 1
Image 2
Image 1
Image 2
Save to list

€20.37/ pieceexcl. VAT

€24.65incl. VAT

112 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.100
Shape
Sleeve
Material
ABS
External tube diameter of connection
75 mm
Connection
Glued sleeve
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C