




€2.41/ pieceexcl. VAT
€2.92incl. VAT
40 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.100 |
Shape | Sleeve |
Material | ABS |
External tube diameter of connection | 16 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |