DURAPIPE

DURAPIPE Sleeve union ABS 11.205.311 63

  • ERIKS:10045701
Image 1
Image 2
Image 1
Image 2
Save to list

€39.06/ pieceexcl. VAT

€47.26incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.205
Shape
3-piece coupling
Material
ABS
External tube diameter of connection
63 mm
Connection
Glued sleeve
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C