DURAPIPE

DURAPIPE Reducer bush ABS 11.114.415 32/25x20

  • ERIKS:10046568
Image 1
Image 2
Image 1
Image 2
Save to list

€3.57/ pieceexcl. VAT

€4.32incl. VAT

219 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.114
Shape
Reduction piece
Material
ABS
Inner diameter, connection
25 mm
External tube diameter of connection
32 mm
External tube diameter of connection 2
20 mm
Connection
Glue end/glue socket
Connection 2
Glued sleeve
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C