DURAPIPE

DURAPIPE Reducer bush ABS 11.109.496 225x200

  • ERIKS:10046005
Image 1
Image 2
Image 1
Image 2
Save to list

€156.10/ pieceexcl. VAT

€188.88incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.109
Shape
Reducing ring
Material
ABS
External tube diameter of connection
225 mm
External tube diameter of connection 2
200 mm
Connection
Glued end
Connection 2
Glued sleeve
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C