DURAPIPE

DURAPIPE Reducer bush ABS 11.109.473 160x90

  • ERIKS:10046000
Image 1
Image 2
Image 1
Image 2
Save to list

€76.30/ pieceexcl. VAT

€92.32incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.109
Shape
Reducing ring
Material
ABS
External tube diameter of connection
160 mm
External tube diameter of connection 2
90 mm
Connection
Glued end
Connection 2
Glued sleeve
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C