DURAPIPE

DURAPIPE Reducer bush ABS 11.109.449 110x63

  • ERIKS:10045996
Image 1
Image 2
Image 1
Image 2
Save to list

€28.14/ pieceexcl. VAT

€34.05incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.109
Shape
Reducing ring
Material
ABS
External tube diameter of connection
110 mm
External tube diameter of connection 2
63 mm
Connection
Glued end
Connection 2
Glued sleeve
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C