DURAPIPE

DURAPIPE Reducer bush ABS 11.109.442 90x50

  • ERIKS:10045993
Image 1
Image 2
Image 1
Image 2
Save to list

€21.28/ pieceexcl. VAT

€25.75incl. VAT

58 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.109
Shape
Reducing ring
Material
ABS
External tube diameter of connection
90 mm
External tube diameter of connection 2
50 mm
Connection
Glued end
Connection 2
Glued sleeve
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C