




€3.61/ pieceexcl. VAT
€4.37incl. VAT
275 In stock - Estimated delivery date 23/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.109 |
Shape | Reducing ring |
Material | ABS |
External tube diameter of connection | 32 mm |
External tube diameter of connection 2 | 16 mm |
Connection | Glued end |
Connection 2 | Glued sleeve |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |