DURAPIPE

DURAPIPE Reducer bush ABS 11.109.412 20x16

  • ERIKS:10045980
Image 1
Image 2
Image 1
Image 2
Save to list

€1.95/ pieceexcl. VAT

€2.36incl. VAT

300 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.109
Shape
Reducing ring
Material
ABS
External tube diameter of connection
20 mm
External tube diameter of connection 2
16 mm
Connection
Glued end
Connection 2
Glued sleeve
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C